Welcome to Würth Sri Lanka For trade customers only

Radiator Coolent Water Based

Radiator anti-corrosion/anti-freeze agent
CL-METPROT-CONCENTRATE-GREEN-30LTR

Art.-no. 9500000301
EAN 4058794008593

Prices for customers after login
Radiator Coolent Water Based

Art.-no. 9500000301

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Suitable for All Types of Vehicles e.g. Indian, Japanese, American, Europen & Korean Cars
  • Protects Enginge Block From Rust/Corrosion.

  • Prevent Boiling of Cooling water in most severe conditions.
NoticeFollow Manufacture's Recommendation. & Periodically Check Expansion bottle depletion and top up with Cibcebtrated Wuerth Coolant Concentrate.

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.


Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.


This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIt Is Desirable To Flush The Coolling System With Water and Cooling System Cleaner Before Changing with Wuerth Radiator Coolant.
Instructions
  • Ensure Engine is cool befor opening the radiator cap.

  • Add Wuerth Coolant Concentrate to Water (1:2) I The radiator.

  • Change Radiator Radiator Coolant every 30,000Km or two years whichever is earlier

Shelf life from production

24 Month

Colour

Green

Contents

30 l

Weight of content

30 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information