Radiator Coolent Water Based
CL-METPROT-READY-GREEN-205LTR
Art.-no. 9500500000
EAN 4058794356373
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Suitable for All Types of Vehicles e.g. Indian, Japanese, American, Europen & Korean Cars
- Protects Enginge Block From Rust/Corrosion.
- Prevent Boiling of Cooling water in most severe conditions.
NoticeFollow Manufacture's Recommendation. & Periodically Check Expansion bottle depletion and top up with Cibcebtrated Wuerth Coolant Concentrate.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Product information
Datasheets(X)
Application areaIt Is Desirable To Flush The Coolling System With Water and Cooling System Cleaner Before Changing with Wuerth Radiator Coolant.
Instructions
- Ensure Engine is cool befor opening the radiator cap.
- Add Wuerth Coolant Concentrate to Water (1:2) I The radiator.
- Change Radiator Radiator Coolant every 30,000Km or two years whichever is earlier
Shelf life from production | 24 Month |
Colour | Green |
Density | 1.1 g/cm³ |
Conditions to maintain shelf life from production | Dry, at room temperature |
Chemical basis | Ethylene glycol |
Contents | 205 l |
Smell/fragrance | Lemon |
Weight of content | 205 kg |