Welcome to Würth Sri Lanka For trade customers only

Radiator Coolent Water Based

Radiator anti-corrosion/anti-freeze agent
CL-METPROT-READY-PREMIUM-BLUE-500ML

Art.-no. 9500000314

EAN 4058794008722

Individual price display after login
Radiator Coolent Water Based

Art.-no. 9500000314

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Suitable for All Types of Vehicles e.g. Indian, Japanese, American, Europen & Korean Cars
  • Protects Enginge Block From Rust/Corrosion.

  • Prevent Boiling of Cooling water in most severe conditions.
NoticeFollow Manufacture's Recommendation. & Periodically Check Expansion bottle depletion and top up with Cibcebtrated Wuerth Coolant Concentrate.

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.


Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.


This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIt Is Desirable To Flush The Coolling System With Water and Cooling System Cleaner Before Changing with Wuerth Radiator Coolant.
Instructions
  • Ensure Engine is cool befor opening the radiator cap.

  • Add Wuerth Coolant Concentrate to Water (1:2) I The radiator.

  • Change Radiator Radiator Coolant every 30,000Km or two years whichever is earlier

Shelf life from production

24 Month

Colour

Blue

Contents

500 ml

Weight of content

500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information