Radiator Coolent Water Based
MOTO-RTU-GREEN-1LTR
Art.-no. 9500000299
EAN 4058794008579
Register now and access more than 2,000 products
- Protects Enginge Block From Rust/Corrosion.
- Prevent Boiling of Cooling water in most severe conditions.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Datasheets(X)
- Ensure Engine is cool befor opening the radiator cap.
- Add Wuerth Coolant Concentrate to Water (1:2) I The radiator.
- Change Radiator Radiator Coolant every 30,000Km or two years whichever is earlier
Shelf life from production | 24 Month |
Colour | Green |
Chemical basis | Ethylene glycol |
Contents | 1000 ml |
Weight of content | 1000 g |