Welcome to Würth Sri Lanka For trade customers only

Radiator anti-corrosion agent

Radiator anti-corrosion agent, others
CL-CORRPROT-HYBRID-RED-500ML

Art.-no. 0893556106
EAN 4062856269433

Prices for customers after login
Radiator anti-corrosion agent

Art.-no. 0893556106

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Conditions to maintain shelf life from production

cool and dry storage area

Chemical basis

Ethylene glycol

Shelf life from production

24 Month

Density conditions

at 20°C

Colour

Red

Density

1.12 g/cm³

Contents

500 ml

Smell/fragrance

Lemon

Weight of content

550 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information