Radiator anti-corrosion agent
CL-CORRPROT-PREMIUM-RED-500ML
Art.-no. 0893556111
EAN 4062856269358
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Shelf life from production | 24 Month |
Density conditions | at 20°C |
Colour | Red |
Density | 1.12 g/cm³ |
Conditions to maintain shelf life from production | cool and dry storage area |
Chemical basis | Ethylene glycol |
Contents | 500 ml |
Smell/fragrance | Lemon |
Weight of content | 500 g |