Welcome to Würth Sri Lanka For trade customers only

Radiator anti-corrosion agent

CL-CORRPROT-READY-PREMIUM-BLUE-5LTR

Art.-no. 0893556112

EAN 4062856269341

Individual price display after login
Radiator anti-corrosion agent

Art.-no. 0893556112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shelf life from production

24 Month

Density conditions

at 20°C

Colour

Blue

Density

1.12 g/cm³

Conditions to maintain shelf life from production

cool and dry storage area

Chemical basis

Ethylene glycol

Contents

5000 ml

Weight of content

5000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information