Fully assembled pneumatic hose
Pneumatic hose, fully assembled
PNHOSE-KIT-SR-ID9,0MM-L10M-3PCS
Art.-no. 0699909
EAN 4024835897235
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed air applications.
- Fully assembled (with nozzle and quick-action coupling)
- Supplies tools with compressed air
- Lightweight and extremely flexible
- Increased mechanical load capacity for longer service life
- High UV resistance, suitable for outdoor applications
- Impact-resistant; safe to step on
- Resistant to oil and grease
- Max. operating pressure of 16 bar
- Operating temperature of -15 °C to +60 °C
- Inner core equipped with highly flexible technology, elastic to -20 °C, excellent resistance to oil and petrol
- Tear-resistant polyester fabric coating provides extremely high resistance to pressure and crushing
Product information
Datasheets(X)
Application area
Ideal for workshops and construction sites.
Pneumatic machine control in workshops or on construction sites.
Max. operating pressure | 16 bar |
Inner hose diameter | 9 mm |
Outer diameter of hose | 14.5 mm |
Length | 10 m |
Min./max. temperature conditions | -15 to 60 °C |
Material | PVC - Polyvinyl chloride |
Number of pieces in assortment/set | 3 PCS |
Colour | Blue |
Fully assembled pneumatic hose including:
1
x
Quick-action coupling with hose connection series 2000 for Würth PVC hoses
CUPL-QCKACTION-PN-S2000-HOSE-9MM
Description:
Suitable for hose internal diameter: 9 mm
Quantity:
1
x
1
x
Hose connection with plug-in nipple series 2000
NPL-PN-S2000-HOSE-9MM
Description:
Suitable for hose internal diameter: 9 mm
For Würth PVC and painting hoses
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).