Welcome to Würth Sri Lanka For trade customers only

Ratchet 1/4 inch

Ratchet 1/4 inch, others
RTCH-1/4IN-L135MM

Art.-no. 071411 151
EAN 4024835250962

Prices for customers after login
Ratchet 1/4 inch

Art.-no. 071411 151

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L1)

135 mm

Length of lever (L2)

126 mm

Handle diameter (D1)

16 mm

Ratchet diameter (D2)

16 mm

Ratchet head height (B1)

19 mm

Ratchet head height with square (B2)

28 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information