Ratchet comb. wrench, flexible
Combi ratchet spanner, flexible, polished
RTCHCOMBIWRNCH-FLEXIBLE-WS11
Prices for customers after login




Exclusively for trade customers
Register now and access more than 2,000 products
Flexible ratchet head for even more clearance for fingers and for overcoming obstacles
Socket end drive:
- POWERDRIV modified, bi-hex
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured socket core for smooth and safe running
- Thin design for working in the tightest spots
Flexible ratchet head:
- 180° joint
- High flexibility in mounting or loosening, especially in confined spaces
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight socket end
- 15° open end position
Notice
This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.
Product information
Datasheets(X)
Application area
Loosen the screws with the open end, tighten with the ratchet mechanism on the socket end.
![]() | |
Width across flats (SW) | 11 mm |
Length (L) | 165 mm |
Thickness of jaw (a1) | 6.0 mm |
Ring thickness (a2) | 7.7 mm |
Width of jaws (outside) (b1) | 23.0 mm |
External diameter of ring (d) | 20.6 mm |
Max. torque (F max.) | 74 Nm |
Material | Tool steel |
Surface | Chrome plated |