Welcome to Würth Sri Lanka For trade customers only

Ratchet comb. wrench, flexible

Combi ratchet spanner, flexible, polished
RTCHCOMBIWRNCH-FLEXIBLE-WS8

Art.-no. 071425308
EAN 4038898734697

Prices for customers after login
Ratchet comb. wrench, flexible

Art.-no. 071425308

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Flexible ratchet head for even more clearance for fingers and for overcoming obstacles

Socket end drive:


  • POWERDRIV modified, bi-hex

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured socket core for smooth and safe running

  • Thin design for working in the tightest spots


Flexible ratchet head:


  • 180° joint

  • High flexibility in mounting or loosening, especially in confined spaces


Standard: max. torque in accordance with DIN 899



Geometry:


  • Straight socket end

  • 15° open end position
Notice

This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Loosen the screws with the open end, tighten with the ratchet mechanism on the socket end.

Width across flats (SW)

8 mm

Length (L)

140 mm

Thickness of jaw (a1)

4.9 mm

Ring thickness (a2)

6.5 mm

Width of jaws (outside) (b1)

16.7 mm

External diameter of ring (d)

15.9 mm

Max. torque (F max.)

35 Nm

Material

Tool steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information