Welcome to Würth Sri Lanka For trade customers only

Ratchet combination wrench set 6 pieces

Ratchet combination wrench assortment, 6 pcs
RTCHCOMBIWRNCH-SORT-FLEXIBLE-6PCS
ZEBRA

Art.-no. 071426350
EAN 4052703451517

Prices for customers after login
Ratchet combination wrench set 6 pieces

Art.-no. 071426350

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Flexible ratchet head provides more space for fingers or for negotiating obstacles.

Very rugged, strong ratchets for high tightening torques


  • Design: Metric

  • Drive: Ring side POWERDRIV®, bi-hexagon, finely toothed, 72 teeth

  • Standard: Max. torque in line with DIN 899

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, matt satin finish

  • Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Loosen bolts using the jaw side:


Tighten bolts using the ratchet mechanism on the ring side

Number of pieces in assortment/set

6 PCS

Included in delivery

Including plastic holder

Ratchet combination wrench set 6 pieces including:
1 x
Metric ratchet combination wrench Flexible ratchet head with POWERDRIV®

RTCHCOMBIWRNCH-FLEXIBLE-WS8

ZEBRA
Description:
8 mm
ZEBRA® professional quality tool
Quantity: 1 x
1 x
Metric ratchet combination wrench Flexible ratchet head with POWERDRIV®

RTCHCOMBIWRNCH-FLEXIBLE-WS10

ZEBRA
Description:
10 mm
ZEBRA® professional quality tool
Quantity: 1 x
1 x
Metric ratchet combination wrench Flexible ratchet head with POWERDRIV®

RTCHCOMBIWRNCH-FLEXIBLE-WS12

ZEBRA
Description:
12 mm
ZEBRA® professional quality tool
Quantity: 1 x
1 x
Metric ratchet combination wrench Flexible ratchet head with POWERDRIV®

RTCHCOMBIWRNCH-FLEXIBLE-WS13

ZEBRA
Description:
13 mm
ZEBRA® professional quality tool
Quantity: 1 x
1 x
Metric ratchet combination wrench Flexible ratchet head with POWERDRIV®

RTCHCOMBIWRNCH-FLEXIBLE-WS17

ZEBRA
Description:
17 mm
ZEBRA® professional quality tool
Quantity: 1 x
1 x
Metric ratchet combination wrench Flexible ratchet head with POWERDRIV®

RTCHCOMBIWRNCH-FLEXIBLE-WS19

ZEBRA
Description:
19 mm
ZEBRA® professional quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information