Rechargeable LED Head lamp Ergopower Sensor
Cordless LED head lamp Ergopower Sensor
HDLAMP-CORDL-LED-280LM-5V-3W-F.EU
Art.-no. 0827809635
EAN 4056807875484
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Strong light beam headlamp enables hands free professional operation of tools and machines thanks to sensor switch and high capacity battery
Super bright light emitting surface 60 degree lighting
Adjustable back bracket up and down within 60 degrees
Equipped with two switches:
- Standard on/off switch – 1. step half light intensity, 2. step full light intensity
- Sensor switch - Motion sensor (with hand movements) up to 5 cm distance to the lamp
Protection class IP65
Impact resistance IK07
Headband with integrated anti-slip rubber strip
Provides a better grip
NoticeSupplied with type C-USB cable
Product information
Datasheets(X)
Min. colour rendering index (CRI) | 80 |
Min./max. luminous flux | 100 / 280 lm |
Colour temperature | 6500 K |
Min./max. luminous period | 2-5.5 h |
Charging time | 2.5 h |
IP protection class | IP 65 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 1500 mAh |
Type of rechargeable battery/battery | Lithium polymer |
Connection type | USB, Micro-USB |
Material | Plastic / metal |
Rechargeable LED Head lamp Ergopower Sensor including:
1
x
USB cable
USBCHRGCBL-F.0827940370-L1,2M
Description:
High quality USB cable
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).