Rechargeable battery for Würth power tools, Li-ion 10.8 volt
Battery pack, 10.8 Volt
BTRYPCK-LI-10.8V/1,5AH
Art.-no. 5717801015
EAN 4046777714890
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Compact 10.8 V battery
Extremely robust
The battery remains fully operational even after falling from a height of 3 m onto concrete.
Li-ion technology
Improved performance at a lower weight and no battery memory effect.
Charge status display on the battery
Continuous monitoring of the remaining battery capacity.
Compatible with 10.8 V battery system products currently available on the market.
Product information
Datasheets(X)
Nominal voltage | 10.8 V/DC |
Rechargeable battery/battery capacity | 1.5 Ah |
Charging time | 30 min |
Product weight (per item) | 0.175 kg |
Type of rechargeable battery/battery | Li-lon |