Reversible ratchet 3/8 inch
Reversible ratchet 3/8 inch, others
RTCH-3/8IN-175MM
Art.-no. 071412 151
EAN 4024835250955
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
![]() | |
Length (L1) | 175 mm |
Length of lever (L2) | 160 mm |
Handle diameter (D1) | 26 mm |
Ratchet diameter (D2) | 20 mm |
Ratchet head height (B1) | 19 mm |
Ratchet head height with square (B2) | 31 mm |