Welcome to Würth Sri Lanka For trade customers only

Rivet nut with partial hexagon shank and dome head

Dome head steel zinc-plated partial hex shank open
NUT-RIV-MHD-HEX-(0,8-4,0)-(A2K)-24,0-M10

Art.-no. 094830610

EAN 4045989570287

Individual price display after login
Rivet nut with partial hexagon shank and dome head

Art.-no. 094830610

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • Material: Zinc-plated steel, blue passivated

  • Chromium(VI)-free

  • Excellent anti-rotation lock

  • For use with coated components
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M10

Width across flats

13 mm

Length (l1)

24 mm

Head diameter (d1)

16.5 mm

Head height (k1)

2.1 mm

Min./max. grip range (s1)

0.8-4 mm

Tensile fracture load

29400 N

Shear-fracture load

3400 N

Max. tightening torque

35 Nm

Shank detail

With partial hexagon shank

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information