Welcome to Würth Sri Lanka For trade customers only

Riveted aluminium standing ladder with steps

Aluminium standing ladder with steps
STANDLDR-ALU-2X3STEP

Art.-no. 0962931503

EAN 4045727063675

Individual price display after login
Riveted aluminium standing ladder with steps

Art.-no. 0962931503

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Riveted design
  • 85 mm deep steps with a serrated surface ensure a safe, comfortable and secure positioning

  • Stable, good torsion resistance

  • Strut/rung connection with special rivets

  • Additional stiffening struts

  • Very good bending resistance as steps and strut are made of extruded aluminium profiles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of steps

2 x 3

Length

0.73 m

Width (bottom)/width (top)

0.43/0.34 m

Beam dimensions

84.6 mm x 20.2 mm

Step distance

230 mm

Step depth

85 mm

Stand area according to TRBS 2121-2

Yes

Stride length

0.73 m

Height, vertical

0.64 m

Load capacity

150 kg

Stand height

0.21 m

Working height

1.71 m

Reaching height

2.21 m

Weight

4.7 kg

Standards

EN 131

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information