Riveted aluminium standing ladder with steps
Aluminium standing ladder with steps
STANDLDR-ALU-2X5STEP
Art.-no. 0962931505
EAN 4045727218259
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Riveted design
- 85 mm deep steps with a serrated surface ensure a safe, comfortable and secure positioning
- Stable, good torsion resistance
- Strut/rung connection with special rivets
- Additional stiffening struts
- Very good bending resistance as steps and strut are made of extruded aluminium profiles
Product information
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of steps | 2 x 5 |
Length | 1.19 m |
Width (bottom)/width (top) | 0.47/0.34 m |
Beam dimensions | 84.6 mm x 20.2 mm |
Step distance | 230 mm |
Step depth | 85 mm |
Stand area according to TRBS 2121-2 | Yes |
Stride length | 1.05 m |
Height, vertical | 1.07 m |
Load capacity | 150 kg |
Stand height | 0.63 m |
Working height | 2.13 m |
Reaching height | 2.63 m |
Weight | 7.3 kg |
Standards | EN 131 |