Round file DIN 7261, shape F
Round file type F
WRKSHPFILE-RD-H1-300MM
Art.-no.
071461 48
EAN 4011231718653
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle
Notice
Cut 1 - coarse; cut 2 - medium; cut 3 - fine
Product information
Datasheets(X)
![]() | |
File blade length (L) | 300 mm |
File cut | 1 |
Diameter (D) | 12.5 mm |