Rubber Sanding Block
Rubber sanding block
SNDBLCK-RBR-130X70MM
Art.-no. 0899700320
EAN 4011231844413
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
- For waterproof abrasive paper
- Handy design
Product information
Datasheets(X)
Length x width x height | 130 x 70 x 7 mm |
Length | 130 mm |
Width | 70 mm |
Adhesive system | Without |
Material | Rubber |