Welcome to Würth Sri Lanka For trade customers only

Acetate silicone Anti fungus

Acetate silicone wet room Advanced
SILSEAL-ACE-WHITE-0 GRADE-280ML

Art.-no. 089231883

EAN 4045989754021

Prices for customers after login
Acetate silicone Anti fungus

Art.-no. 089231883

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Connection and expansion joints in tiled, bathroom and sanitary areas.
  • Good adhesion without primer, e.g. on tiles, glazed ceramic tiles, enamel, polycarbonate glass etc.

  • Resistant to ageing, weathering and UV- radiation

  • Fungus-Inhibiting

  • Resistant to commercially available household cleaners and disinfectants

  • No tacky surfaces. Smoothes very well.
Notice
  • Temperature resistant –40°C to + 100°C.

  • Working temperature +5°C to +40°C.

  • Touch-dry in approx. 25 min.

  • Cures fully at about 2 mm/24 h (23°C).

  • Max. long term absorption of movement 20%.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Edges of the joint must be clean, dry and stable. Pay attention to the dimensions of the joint- see technical datasheet. Treat porous surfaces (e.g. concrete) with primer,Art. No. 0892 170. Smooth before it is touch-dry with sealant smoother, Art. No. 0893 3/ 0893 003

  • For connection and expansion joints in bath, kitchen,toilet and swimming pool area. Crystal clear variant

  • For sealing in glass, display window, display case and furniture construction. Small-area adhesive bonding as artistic application, e.g. for glass ornaments, glass bricks or adhesive bonding of window bars

Contents

280 ml

Colour

White

Continuous motion absorption

20 %

Shore A hardness

18

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 100 °C

Full curing speed/conditions

4 mm/d / 23°C and 50% relative humidity

Min. skin-formation time

25 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. breaking elongation

100 %

Fungicidal properties

Yes

Building material class

B2 - Normally inflammable

Shelf life from production

12 Month

Density/conditions

0.98 g/cm³ / at 23°C, 50% relative humidity

Density

0.98 g/cm³

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicone primer

PRIM-SILSEAL-250ML

Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information