SCREWDRIVER POZIDRIV (PZ)
Screwdriver Pozidriv round blade REDSTRIPE
SCRDRIV-PZ3-L150MM
Art.-no. 57512433
EAN 4065746768979

Register now and access more than 2,000 products
S2 Steel Blade
S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting.
S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.
Black Tip
Increases friction between the tip and the screw recess, enhancing driving force and accuracy. Ensures that the screwdriver won't slip off the fastener, avoiding damage to surfaces like painted car exteriors or expensive wooden furniture.
2K Handle
2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Versatile Design
RedStripe Screwdrivers are crafted with convenience in mind. Its bottom features a hole, making it shop-ready for retail businesses, and works as a lanyard hole, enabling easy carrying or tethering when working at heights.
Datasheets(X)
Tip size | PZ3 |
Blade length (A) | 150 mm |
Handle length (B) | 118 mm |
Handle width (C) | 38 mm |
Width across flats, screwdriver blade | 1 mm |
Wrench aid | 1 mm |