Welcome to Würth Sri Lanka For trade customers only

SCREWDRIVER SLOTTED Striking cap

SCRDRIV-SL-HEXBLDE-IMPCAP-1,2X6,5X125

Art.-no. 5751341165

EAN 4099618880902

Individual price display after login
SCREWDRIVER SLOTTED Striking cap

Art.-no. 5751341165

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Durable slotted screwdriver with impact cap and hexagonal blade for high-strength applications. Perfect for demanding tasks.
  • Durable and robust design ensures reliable performance for everyday use.

  • Slotted tip provides precise engagement with screws for enhanced control and efficiency.

  • Integrated hexagonal blade offers extra torque application and strength.

  • Impact cap design enhances tool durability, allowing for hammer-assisted applications.

  • Comfortable handle design ensures a secure grip and reduces user fatigue.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Thickness of cutting edge x width of cutting edge

1.2 x 6.5 mm

Blade length (A)

125 mm

Handle length (B)

107 mm

Handle width (C)

34 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information