Welcome to Würth Sri Lanka For trade customers only

Safety Shoes S1P

Safety shoe S1P WINTuff
SAFESH-S1-BLACK-DBLE DNSTY-SZ40

Art.-no. 5357121400
EAN 4053479225173

Prices for customers after login
Safety Shoes S1P

Art.-no. 5357121400

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

S1P EN ISO 20345:2011Œ
  • Buffalo split black leather upper NON DIN (Non-Waterproof) synthetic non-woven vamp lining

  • Foam padding PU crespi black

  • Dual density PU injection outsole black

  • Anti-impact

  • Anti- Perforation

  • Anti static thread on in- socks

  • Heat resistant upto 120℃ for 1 min
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive, Construction industry, heavy duty work, transportation etc.

Colour

Black

Size

40

Material of shoes upper

Buffalo split leather

Safety category

S1P

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information