3M™ double-sided adhesive tape 9088-200
Double-sided fastening tape 9088 3M
FSTNGTPE-DB-9088-200-3M-WHTE-12MMX50M
Art.-no.
5M908812
EAN 4056807310862
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Has high initial adhesion and good adhesive strength on high- and low-energy surfaces (e.g. PE, PP)
- Excellent immediate adhesion on many different materials, such as metal, glass, wood, paper and plastic
- Good UV and temperature resistance
- Good resistance to moisture, solvents and ageing
- High shear and peel strength
- Double-sided adhesive tape with polyester backing
- Backing for easier handling and use
- Modified acrylate adhesive
Product information
Datasheets(X)
Application area
- Advertising materials and illuminated advertising, e.g. Assembly of sales displays and illuminated boxes, gluing advertising signs and decorative elements
- Packaging, e.g. gluing cartons and blister packaging
- Household appliances, e.g. fastening of panels and emblems
- Furniture industry, e.g. gluing decorative and trim strips
- Electronics, e.g. assembly of plastic housings and components, LCD displays
- Self-adhesive fitting of LED
Adhesive base | Modified acrylate |
Colour | White |
Roll width | 12 mm |
Length of roll | 50 m |
Thickness | 0.200 mm |
Min./max. processing temperature | 18 to 30 °C |
Max. short-term temperature resistance | 150 °C |
Ultraviolet resistance | Good |
Adhesive force at 25 mm | 28.8 N |
Number of rolls | 20 PCS |