Safety Shoes S1P
Safety shoe S1P WINTuff
SAFESH-S1-BLACK-DBLE-DNSTY-SZ45
Art.-no.
5357121450
EAN 4053479225227
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
S1P EN ISO 20345:2011Œ
- Buffalo split black leather upper NON DIN (Non-Waterproof) synthetic non-woven vamp lining
- Foam padding PU crespi black
- Dual density PU injection outsole black
- Anti-impact
- Anti- Perforation
- Anti static thread on in- socks
- Heat resistant upto 120℃ for 1 min
Product information
Datasheets(X)
Application area
Automotive, Construction industry, heavy duty work, transportation etc.
Farve | Black |
Taille | 45 |
Material of shoes upper | Buffalo split leather |
Safety category | S1P |