Welcome to Würth Sri Lanka For trade customers only

Safety Star disposable protective suit

Disposable protective overall Safety Star
PROTSUIT-(SAFETY-STAR)-L

Art.-no. 0899021103

EAN 4045989059256

Individual price display after login
Safety Star disposable protective suit

Art.-no. 0899021103

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Excellent protection against particles, dusts and liquid splashes

Protective suit category 3, type class 5 + 6



Lint-free


With spun-bonded polypropylene interior and laminate film-coated exterior



Increased freedom of movement and comfortable to wear


Thanks to a soft textile material



Anti-static, in accordance with EN 1149-1


Prevents static charges and minimises safety risks



Self-stopping zip


Prevents accidental opening and reduces safety risks.



Elasticated band around the hood, sleeves and ankles and in the back

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car repair shops and body shops, paintwork and surface treatment, waste disposal companies, asbestos disposal, construction industry, mining, chemical industry, printing industry, wood processing, industrial cleaning, agriculture, medicine, pharmaceuticals industry, tank cleaning and cleanrooms

Size

L

Colour

White

Min./max. chest size

100-106 cm

Suitable for min./max. body size

174-182 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information