Welcome to Würth Sri Lanka For trade customers only

Safety angle grinder SWS 230 Power

Safety angle grinder SWS 230
ANGLGRIND-EL-SWS230POWER
SWS230POWER

Art.-no. 07024980

EAN 4024835677998

Individual price display after login
Safety angle grinder SWS 230 Power

Art.-no. 07024980

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Angle grinders of the highest performance class, with unique safety package comprising the run-out brake, restart protection, soft start and patented quick-clamping system. Can be operated completely without tools.

Patented electrical run-out brake


Stops the disc completely in less than 3 seconds, reducing the risk of accident by a disc that is still running.



Tool-free disc changes


Patented quick-action clamping system



Quietest angle grinder in its class


Sound insulation (the sound pressure level is only 86 dB (A) in accordance with EN50144)



Optimum working position


  • Handle rotatable in 4 positions (in 90° increments, including upwards)

  • Additional handle that can be screwed to either the right or left side


Machine protection


  • Electronically-controlled start-up current limitation protects the circuit. The angle grinder accelerates gently and evenly.

  • Cut-out carbon brushes prevent motor damage

  • Handle end prevents the unit from slipping while being carried


Restarting protection


Prevents unwanted start-up after a power interruption



For the toughest applications


Robust motor with a large power reserve



Optimal dust protection


Field banding and special air ducting concept



Optimum motor cooling and prevents the switch from becoming dirty


Large vents upstream of the switch area



Service-friendly


Quickly detachable carbon brush cover



Long safety switch with a power-on inhibitor on the top of the housing and locking option for continuous running



Protective hood can be turned and removed quickly without tools



Unit can be set down with the disc facing upwards

Notice

Grinding disc not included. Not suitable for accessories with M14 mount.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

2500 W

Max. idle speed

6600 rpm

Min. idle speed

0 rpm

Max. run-down time

3 s

Max. cutting disc diameter.

230 mm

Weight of machine

5.4 kg

Cable length

4 m

Safety angle grinder SWS 230 Power including:
Clamping unit
1 x
Clamping unit

CLAMPING FLANGE

Quantity: 1 x
Handle
1 x
Handle

HANDGRIP

Quantity: 1 x
Protective hood
1 x
Protective hood

GUARD CAP 230 MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information