Safety harness Comfort
Safety harness Comfort
FALLPROT-SAFETYHARNESS-COMFORT
Art.-no. 0899032004
EAN 4038898747826
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Ergonomic safety harness for low-fatigue use, even over long periods of time
- Wide, ergonomically shaped back support (160 mm) with inner lining
- Rear fall arrest eyelet compliant with EN 361
- Two fall arrest eyelets at chest height compliant with EN 361
- Two side retention eyelets compliant with EN 358
- Climb protection eyelet compliant with EN 361 in conjunction with EN 353-1
Notice
If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner.
Product information
Datasheets(X)
EN standard | 361 |
Max. load capacity | 100 kg |