Welcome to Würth Sri Lanka For trade customers only

Safety shoe S1P with composite toecap

SAFESH-S1P-SUEDE-LEATH-LIGHT-WEIGHT-SZ43

Art.-no. 1931444043

EAN 4068362390128

Individual price display after login
Safety shoe S1P with composite toecap

Art.-no. 1931444043

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Glainit grey

Size

43

Material of shoes upper

Suede cowhide leather

Safety category

S1P

Foot width

13 (comfort width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information