Welcome to Würth Sri Lanka For trade customers only

Safety shoe S3

Safety shoe S3, others
SAFESH-S3-HIGHCUT- BLACK-SZ39

Art.-no. 1931110039

EAN 4099618905384

Individual price display after login
Safety shoe S3

Art.-no. 1931110039

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

39

Material of shoes upper

Cowhider leather with textile insert

Safety category

S7

Foot width

12 (comfort width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information