Welcome to Würth Sri Lanka For trade customers only

Safety shoes S1P New Poseidon

Safety shoe S1P New Poseidon
SAFESH-S1P-NEWPOSEIDON-SZ41

Art.-no. 5357209041
EAN 4053479282046

Prices for customers after login
Safety shoes S1P New Poseidon

Art.-no. 5357209041

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • Buffalo Split Black leather upper

  • Full mesh lining

  • Foam padding collar

  • Dual density PU injection outsole

  • Anti-impact, Anti-perforation, Anti-static
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive, construction industry, heavy duty work, transportation etc.

Colour

Black

Size

41

Material of shoes upper

Buffalo split leather

Safety category

S1P

Standards

ISO 20345

ISO

20345

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information