Sandpaper, waterproof
Sandpaper sheet waterproof silicon carbide
WSPAP-(SILIC-CA)-WTRPROF-P180-230X280
Art.-no.
058411 180
EAN 4011231489645
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Silicon carbide
- Can be used without soaking, extremely flexible grain carrier
- Sharply contoured working
- Outstanding finish
- Excellent contact with the material and optimum grip
- First-rate initial and long-term grinding performance with a long service life
- Dense scattering
Product information
Datasheets(X)
Application area
Sanding synthetic resin, nitro and thermoplastic acrylic lacquer structures.
Sanding conventional fillers (P400–P800).
Touching up flaws in the cover coat (P1000–P2000), in case of dust inclusions or dirt particles (P2000).
![]() | |
Grid size | P180 |
Length x width | 280 x 230 mm |
Material of abrasive medium | Silicon carbide |
Backing material | B-weight paper |
Scattering | Close scattering |
Adhesive base | Synthetic resin |