Scales, digital
Scales, digital, others
SCALE-DGT-PAINT-7,1KG-D232MM
Art.-no. 0714643010
EAN 4046777151190
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width | 330 mm |
Height | 332 mm |
Depth | 68 mm |
Min. weight measuring range | 0 g |
Max. weight measuring range | 7100 g |
Min. temperature conditions | 0 °C |
Max. temperature conditions | 40 °C |
Nominal voltage | 230 V/AC |
Number of rechargeable batteries/batteries | 0 PCS |
Weight of rechargeable battery/battery | 0 g |
Colour | White coloured |
Product weight (per item) | 5.500 kg |