Welcome to Würth Sri Lanka For trade customers only

Neutral silicone Multi purpose

Neutral silicone multi-purpose
SILSEAL-NEUT-MULTIPURP-BLACK-300ML

Art.-no. 089253872

EAN 4050641458063

Individual price display after login
Neutral silicone Multi purpose

Art.-no. 089253872

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Excellent adhesion to a wide variety of constructionand building materials.
  • Available in different option of colours

  • Resistant to ageing, weathering and UV- radiation.

  • Fast cure

  • Permanently elastic
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection, expansion and sealing joints for interior and exterior use, e.g. wall and floor connections.

Instructions
  • The surface must be clean, dry and stable.

  • Pay attention to the dimensions of the joint.

  • Treat porous surfaces with primer

  • Smooth before it is touch-dry with sealant smoother

Contents

300 ml

Chemical basis

Silicone

Fungicidal properties

No

Colour

Black

Min. skin-formation time

12 min

Continuous motion absorption

20 %

Density

1.01 g/cm³

Full curing speed/conditions

3.8 mm/d / 23°C and 50% relative humidity

Shelf life from production

12 Month

Min./max. processing temperature

4 to 40 °C

Min./max. temperature resistance

-20 to 100 °C

Coating compatibility

No

Shore A hardness

28

Min. breaking elongation

100 %

Breaking elongation conditions

for 2-mm film

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicone primer

PRIM-SILSEAL-250ML

Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information