Welcome to Würth Sri Lanka For trade customers only

Screw filter A2

Gas filter A2 w EN thread, VM 142
SCRFILT-F.FULLMASK-A2-EN141

Art.-no. 0899142012

EAN 4045989059324

Individual price display after login
Screw filter A2

Art.-no. 0899142012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

High quality filter in acc. with EN 148-1

Aluminium filter housing


Gives lower weight



Low breathing resistance



Closable openings


Gives better durability



Long life


6 years

Complies with EN 143:2000 and EN 14387

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Filter class

A2

EN standard

143, 14387, 148-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information