Screwdriver set AW® drive
Screwdriver set, AW drive, 5 pieces
SCRDRIV-SET-AW-5PCS
Art.-no.
06139375
EAN 4038898273622
Prices for customers after login

Exclusively for trade customers
Register now and access more than 2,000 products
Benefits of AW drive system over previous drive systems:
- Improved power transmission
- Longer service life
- Optimal centring
- Largest possible contact surface of the bit in the screw drive — ejection forces
- Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Contents: 5 pieces
- 1 each of screwdriver AW drive with circular blade AW 10; AW 20; AW 25; AW 30
- 1 screwdriver AW drive with hexagon blade, short AW 20
Product information
Datasheets(X)
Number of pieces in assortment/set | 5 PCS |
Included in delivery | 1 each of screwdriver AW drive with circular blade AW 10; AW 20; AW 25; AW 30; 1 x screwdriver AW drive with hexagon blade, short AW 20 |
Tip size | AW10, AW20, AW25, AW30 |
Screwdriver set AW® drive including:
1
x
Description:
AW20
The AW tip ensures improved clamping in the screw head and prevents unwanted cam out
Quantity:
1
x
1
x
Description:
AW10
The AW tip ensures improved clamping in the screw head and prevents unwanted cam out
Quantity:
1
x
1
x
Description:
AW20
The AW tip ensures improved clamping in the screw head and prevents unwanted cam out
Quantity:
1
x
1
x
Description:
AW25
The AW tip ensures improved clamping in the screw head and prevents unwanted cam out
Quantity:
1
x
1
x
Description:
AW30
The AW tip ensures improved clamping in the screw head and prevents unwanted cam out
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).