Screwdriver, slotted
SCRDRIV-SL-1,2X6,5X150
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.2 x 6.5 mm |
Blade length (A) | 150 mm |
Handle length (B) | 110 mm |
Handle width (C) | 34.7 mm |
Width across flats, screwdriver blade | 6 mm |