Welcome to Würth Sri Lanka For trade customers only

Screwdriver with AW tip

Screwdriver, AW tip, round blade
SCRDRIV-AW10X80

Art.-no. 061343710

EAN 4038898272410

Individual price display after login
Screwdriver with AW tip

Art.-no. 061343710

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

The AW tip ensures improved clamping in the screw head and prevents unwanted cam out
  • Improved power transmission, longer service life and optimal centring thanks to the AW tip

  • Higher corrosion resistance and greater robustness of the round shank due to matt chrome plating

  • Best possible fit in the screw thanks to the black point tip

  • The colour coding immediately indicates which size is being used

  • The 2-component handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimal power transmission and effortless working

  • Quick and easy identification of the correct screwdriver thanks to the drive symbol and width across flats on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

AW10

Blade length (A)

80 mm

Handle length (B)

95 mm

Handle width (C)

31 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information