Flat washer For hexagon head bolts and nuts DIN 125, hot-dip galvanised steel (hdg), hardness class 140 HV
DIN 125 steel 140 HV hot dip galvanized
WSH-DIN125-A-140HV-(HDG)-D10,5
Art.-no. 040700010
EAN 4047376663329
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
- ∅ < 16 mm shape A
- ∅ > 16 mm shape B
Notice
No Declaration of Conformity (from manufacturer) in accordance with the List of Specified Criteria for Buildings.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Form | A |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |