Sealing ring, copper, shape A
DIN 7603 copper shape A
RG-SEAL-DIN7603-CU-A-16X20X1,5
Art.-no. 046016 20
EAN 4011231389617
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
- A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d2) | 19.9 mm |
Internal diameter (d1) | 16.2 mm |
Thickness (h1) | 1.5 mm |
Nominal size | 16 x 20 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Mercedes: 007 603 016105, VW/Audi: N.013 844.2 |
Suitable for male thread | 16 x 1.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
