Welcome to Würth Sri Lanka For trade customers only

Separator

Separator tool
SEPRTL-SPNW155MM

Art.-no. 0714524155

EAN 4024835927215

Individual price display after login
Separator

Art.-no. 0714524155

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For separating stuck or thin races and gears
  • This separator is used if puller hooks cannot reliably grip the part being extracted as it is seated too closely. The separating blades are mounted between the parts and pressed against each other. The wedge shape of the separating blade separates the assembly.

  • The separator can also be used to remove thin parts, as the pull-off force acts on a large area. Prevents undesirable deformations and damage. The separating blades are mounted with the flat surface under the part to be removed.

  • Drop-forged and hardened separating blades

  • High-strength clamping screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. internal clamping width (A)

30-155 mm

Width of clamping jaw (B)

215 mm

Spindle length (C)

310 mm

Min./max. hole distance (E)

137-262 mm

Material of separating blade

Vanadium steel

Surface of the separating blade

Zinc plated

Thread dimension

M18 x 1.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information