Side cutters DIN ISO 5749
Side cutters DIN ISO 5749
SDCTR-BLACK/RED-L180MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Strength-saving, clean cutting due to specially-milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades
- Inductively hardened
- Surface entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
Product information
Datasheets(X)
Application area
For cutting soft and extremely hard wires and cables
Length (L) | 180 mm |
Max. hard wire diameter cutting capacity | 2.7 mm |
Max. medium wire diameter cutting capacity | 3.8 mm |
Max. piano wire diameter cutting capacity | 2.2 mm |
Length in inches (L) | 7 in |
Type of joint | Lap joint |