Welcome to Würth Sri Lanka For trade customers only

Side cutters DIN ISO 5749

Side cutters DIN ISO 5749 2-comp.handle
SDCTR-L160MM

Art.-no. 071401 567

EAN 4050642335783

Individual price display after login
Side cutters DIN ISO 5749

Art.-no. 071401 567

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For cutting hard and soft wires and cables, including in hard-to-reach places
  • Strength-saving, clean cutting thanks to milled precision cutting edge

  • High-quality tool steel ensures long service life and precision of blades

  • Slim head shape for optimum accessibility

  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer

  • Inductively hardened precision blades

  • Surface entirely ground and chrome-plated

  • Lap joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Max. hard wire diameter cutting capacity

2.0 mm

Max. medium wire diameter cutting capacity

2.8 mm

Max. soft wire diameter cutting capacity

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information