Welcome to Würth Sri Lanka For trade customers only

Side cutters DIN ISO 5749

Side cutters DIN ISO 5749 2-comp.handle
SDCTR-L180MM

Art.-no. 071401 568
EAN 4050642466586

Prices for customers after login
Side cutters DIN ISO 5749

Art.-no. 071401 568

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

For cutting hard and soft wires and cables, including in hard-to-reach places
  • Strength-saving, clean cutting thanks to milled precision cutting edge

  • High-quality tool steel ensures long service life and precision of blades

  • Slim head shape for optimum accessibility

  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer

  • Inductively hardened precision blades

  • Surface entirely ground and chrome-plated

  • Lap joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

180 mm

Max. hard wire diameter cutting capacity

2.5 mm

Max. medium wire diameter cutting capacity

3 mm

Max. soft wire diameter cutting capacity

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information