Side cutters
Side cutters, others
SDCTR-CR-L7IN-L180MM
Art.-no.
577201 553
EAN 4053479493190
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Længde (L) | 180 mm |
Max. hard wire diameter cutting capacity | 2.7 mm |
Max. medium wire diameter cutting capacity | 3.8 mm |
Max. piano wire diameter cutting capacity | 2.2 mm |