Silicone Sealant General Purpose
SILSEAL-ACE-GENPURP-CLEAR-280ML
Art.-no. 089200281
EAN 4058794023992
Register now and access more than 2,000 products
Acetoxy silicone sealant is a high-quality, elastical one-component joint sealant based on silicones.
- Very easy application
- Stays elastic after curing
- Very good adhesion on many materials
- Typical acetic smell
Please do not use on PVC, PE, PP, PTFE and bituminous surfaces.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Datasheets(X)
Building and construction joints, glazing and connection joints, elastic joints in coldstore and container applications, sealings in air condition systems.
- State of surface should be clean, dry, free of dust & grease
- Apply primer for applications on porous surfaces - no primer required for non porous surfaces
Contents | 280 ml |
Chemical basis | Polysiloxane |
Colour | Clear |
Continuous motion absorption | 80 % |
Shore A hardness | 17 +/- 5 |
Min./max. processing temperature | 20 to 20 °C |
Min./max. temperature resistance | -40 to 150 °C |
Min. skin-formation time | 7 min |
Conditions for skin-formation time | at 20°C and 65% relative humidity |
Min. breaking elongation | 550 % |
Fungicidal properties | No |
Shelf life from production | 12 Month |
Density/conditions | 0.98 g/cm³ / at 20°C |
Density | 0.98 g/cm³ |