Silicone acetate Sanitary purpose
SILSEAL-ACE-GENPURP-BLACK-280ML
Art.-no. 089200282
EAN 4058794024401
Register now and access more than 2,000 products
Good adhesion without primer
For example, tiles, glazed ceramic tiles, enamel, polycarbonate glass
Resistant to ageing, weathering and UV-radiation
Fungus-inhibiting
Resistant to commercially available household cleaners and disinfectants
Compatible with most paints
No tacky surfaces
Smoothes very well
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
- Edges of the joint must be clean, dry and stable. Pay attention to the dimensions of the joint- see technical datasheet. Treat porous surfaces (e.g. concrete) with primer,Art. No. 0892 170. Smooth before it is touch-dry with sealant smoother, Art. No. 0893 3/ 0893 003.
- For connection and expansion joints in bath, kitchen, toilet and swimming pool area.
Contents | 280 ml |
Chemical basis | Polysiloxane |
Colour | Black |
Continuous motion absorption | 80 % |
Shore A hardness | 17 +/- 5 |
Min./max. processing temperature | 20 to 20 °C |
Min./max. temperature resistance | -40 to 150 °C |
Min. skin-formation time | 7 min |
Conditions for skin-formation time | at 20°C and 65% relative humidity |
Min. breaking elongation | 550 % |
Fungicidal properties | No |
Shelf life from production | 12 Month |
Density/conditions | 0.98 g/cm³ / at 20°C |
Density | 0.98 g/cm³ |