Welcome to Würth Sri Lanka For trade customers only

Silicone acetate, sanitary

Sanitary silicone acetate
SILSEAL-ACE-CLEAR-310ML

Art.-no. 08923171

EAN 4056807331430

Individual price display after login
Silicone acetate, sanitary

Art.-no. 08923171

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Properties


  • Excellent adhesion without primer on glass and glazed surfaces such as enamel, tiles and aluminium

  • Permanently elastic, weathering and UV resistant

  • Colour version features fungicide



Benefits of goods supplied in sausage pack


  • Environmentally friendly: Waste volume reduced to a thirtieth

  • Less residue losses: Residual content is reduced from 4 % (cartridge) to 1 % (sausage pack)
Notice
  • The gap should be about half as deep as it is wide, though at least 6 mm. Prefill larger joint depths with e.g. foam profiles in order to avoid three-point adhesion

  • The joint edges must be clean, dry and grease free

  • A primer must be applied to absorbent, alkaline surfaces (e.g. wood, concrete etc.) and plain iron and ferrous metals (zinc, lead, copper)

  • For mirror bonds and sealing of marble and granite, preliminary tests must be performed

  • Not bitumen and butyl compatible

  • Not suitable for joining insulation glass


Please note that the colours shown may differ slightly from the original tone for printing-related reasons.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing:


  • Expansion and sealing joints indoors and outdoors

  • Tile and connection joints in sanitary applications

Contents

310 ml

Chemical basis

Sauer silicones (acetate systems)

Colour

Transparent

Continuous motion absorption

25 %

Shore A hardness

25 - 28

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-50 to 150 °C

Full curing speed/conditions

2 mm/d / 20°C and 50% relative humidity

Min. skin-formation time

4 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Fungicidal properties

No

Shelf life from production

18 Month

Density/conditions

1.04 g/cm³ / at 23°C, 50% relative humidity

Density

1.04 g/cm³

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Silicone primer

PRIM-SILSEAL-250ML

Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information