Welcome to Würth Sri Lanka For trade customers only

Sander with suction

Hand grinding file, extraction
GRINDFILE-HND-HOKLP-70X400-53HOLE

Art.-no. 0586300004

EAN 4047376257269

Prices for customers after login
Sander with suction

Art.-no. 0586300004

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Scope of delivery:


Adapter for suction hose* + suction controller

Notice

* Connecting piece between suction hose, Würth hand sanding blocks and hand file, as well as for Rupes and Festool hand-held units.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sanding of large filler areas

Width x length

70 mm x 400 mm

Adhesive system

Hook and loop

Hole pattern

53-hole

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Suction hose

EXTRHOSE-F.HNDSNDBLOCK-L4M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information